Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Parking Sign, 12 x 18In, R and BK/WHT, Text

ZING| Zoro #: G0134522| Mfr #: 2501

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Red And Black/White
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134522 Mfr #: 2501
Glow-in-the-Dark: NoLegend/Background Color: Red And Black/White
Language: EnglishSubject Matter: Trespassing & Property
Height: 12"Width: 18"
UV Resistant: YesLegend Style: Text
Material: AluminumThickness: 0.080"
Item: Parking SignSign Shape: Rectangle
Green Certification or Other Recognition: UL Environment Claims ValidationLegend: Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law
Standards: UL-E Validated and Meets MUTCDGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Trespassing and Property, Height 12 In., Width 18 In., Sign Material Aluminum, Legend Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law, Printed Language English, Sign Shape Rectangle

Reviews