HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Parking Sign, 12 x 18In, R and BK/WHT, Text

ZING| Zoro #: G0134513| Mfr #: 2500

$16.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Trespassing & Property
Legend/Background Color: Red And Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134513 Mfr #: 2500
Sign Shape: RectangleSubject Matter: Trespassing & Property
Legend/Background Color: Red And Black/WhiteLanguage: English
Legend: Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of LawGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 12"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Width: 18"Material: Aluminum
Standards: UL-E Validated and Meets MUTCDUV Resistant: Yes
Legend Style: TextItem: Parking Sign
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Trespassing and Property, Height 12 In., Width 18 In., Sign Material Aluminum, Legend Private Property No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law, Printed Language English, Sign Shape Rectangle

Reviews