KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Eco Car

ZING| Zoro #: G1837193| Mfr #: 2462

$22.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Traffic
Symbol: Eco Car
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837193 Mfr #: 2462
Width: 12"Subject Matter: Traffic
Symbol: Eco CarGlow-in-the-Dark: No
Language: EnglishItem: Parking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: High Efficiency Vehicle Parking OnlyHeight: 18"
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD, LEED
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Parking Sign, Subject Matter Traffic, English, Legend High Efficiency Vehicle Parking Only, Symbol Eco Car, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews