KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, HDCP

ZING| Zoro #: G0227254| Mfr #: 2205

$18.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227254 Mfr #: 2205
Width: 12"Subject Matter: Parking
Glow-in-the-Dark: NoLanguage: English
Item: Parking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: Reserved Parking
Height: 18"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Reserved Parking, Printed Language English, Sign Shape Rectangle

Reviews