KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

ZING| Zoro #: G0226895| Mfr #: 2283

$21.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226895 Mfr #: 2283
Width: 12"Subject Matter: Parking
Glow-in-the-Dark: NoLanguage: English
Item: Parking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: Permit Parking Only Violators Subject To Fine And Towing
Height: 18"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Permit Parking Only Violators Subject To Fine And Towing, Printed Language English, Sign Shape Rectangle

Reviews