KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN/WHT, Text

ZING| Zoro #: G0134224| Mfr #: 2503

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Parking
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134224 Mfr #: 2503
Width: 12"Subject Matter: Parking
Glow-in-the-Dark: NoLanguage: English
Item: Parking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteMUTCD Code: RP-23
Thickness: 0.080"Legend: Faculty And Staff Parking
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Faculty And Staff Parking, Printed Language English, Sign Shape Rectangle

Reviews