Parking Sign, 18 x 12In, R/WHT

ZING| Zoro #: G0134285| Mfr #: 2489

$42.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 18"
Item: No Parking Sign
Material: Aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0134285 Mfr #: 2489
Item: No Parking SignMaterial: Aluminum
Glow-in-the-Dark: NoUV Resistant: No
Green Certification or Other Recognition: UL Environment Claims ValidationGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Width: 12"Height: 18"
Sign Shape: RectangleLegend Style: Text and Symbol
Subject Matter: ParkingLanguage: English, Spanish
Thickness: 0.080"Symbol: Letter P Encircled w/Slash
Legend/Background Color: Red/Black/WhiteLegend: No Parking/Prohibido Estacionarse
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Spanish, Legend No Parking/Prohibido Estacionarse, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews