Parking Sign, 18 x 12In, WHT/BL, SYM

ZING| Zoro #: G0211915| Mfr #: 2208

$19.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0211915 Mfr #: 2208
Green Certification or Other Recognition: UL Environment Claims ValidationGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Item: Handicap Parking SignMaterial: Aluminum
Legend: Handicapped Pictogram w/Left ArrowLanguage: English
Standards: MUTCD, LEEDSymbol: Handicap w/L-Arrow
Legend/Background Color: White/BlueSign Shape: Rectangle
Width: 12"Height: 18"
Legend Style: SymbolCountry of Origin (subject to change): United States

Product Description

Handicap Parking Sign, English, Legend Handicapped Pictogram w/Left Arrow, Symbol Handicap w/L-Arrow, Legend Style Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.