Parking Sign, 18 x 12In, R/WHT, Text

ZING| Zoro #: G0226965| Mfr #: 2274

$17.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226965 Mfr #: 2274
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 18"Standards: MUTCD, LEED
UV Resistant: NoLanguage: English
Legend/Background Color: Red/whiteThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Parking
Legend: Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners ExpenseItem: Parking Sign
Material: AluminumWidth: 12"
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense, Printed Language English, Sign Shape Rectangle

Reviews