Parking Sign, 18 x 12In, GRN/WHT, Text

ZING| Zoro #: G0229117| Mfr #: 2383

$26.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229117 Mfr #: 2383
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 18"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Green/WhiteThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Parking
Legend: Visitor ParkingMUTCD Code: R7-330
Item: Parking SignMaterial: Aluminum
Width: 12"Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Visitor Parking, Printed Language English, Sign Shape Rectangle

Reviews