Parking Sign, 18 x 12In, GRN/WHT, Text

ZING| Zoro #: G0226886| Mfr #: 2384

$26.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226886 Mfr #: 2384
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 18"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Green/WhiteThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Parking
Legend: Permit Parking Only Violators Subject To Fine And TowingItem: Parking Sign
Material: AluminumWidth: 12"
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Permit Parking Only Violators Subject To Fine And Towing, Printed Language English, Sign Shape Rectangle

Reviews