Parking Sign, 18 x 12In, BK/WHT, Bird

ZING| Zoro #: G0134391| Mfr #: 2510

$16.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: BirdGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134391 Mfr #: 2510
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Bird
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: Text and SymbolHeight: 18"
Standards: MUTCD, LEEDUV Resistant: No
Language: EnglishLegend/Background Color: Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: ParkingLegend: This Space Is Reserved For Expectant Mothers
Item: Parking SignMaterial: Aluminum
Width: 12"Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend This Space Is Reserved For Expectant Mothers, Printed Language English, Sign Shape Rectangle

Reviews