KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, GRN/WHT, SYM

ZING| Zoro #: G0227692| Mfr #: 2201

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Thickness: 0.080"
Symbol: Left Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227692 Mfr #: 2201
Width: 12"Thickness: 0.080"
Symbol: Left ArrowGlow-in-the-Dark: No
Language: EnglishItem: Parking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims ValidationLegend: Arrow Pictogram
Height: 6"Legend Style: Symbol
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend Arrow Pictogram, Printed Language English, Sign Shape Rectangle

Reviews