KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, WHT/BL, SYM

ZING| Zoro #: G0210901| Mfr #: 2290

$7.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Double-Sided: No
Thickness: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210901 Mfr #: 2290
Width: 12"Double-Sided: No
Thickness: 0.080"Symbol: Double Arrow
Glow-in-the-Dark: NoLanguage: No Text
Legend Color: WhiteItem: Parking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: White/Blue
Green Certification or Other Recognition: UL Environment Claims ValidationLegend: Arrow Pictogram
Height: 6"Background Color: Blue
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD, LEED
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Arrow Pictogram, Printed Language No Text, Sign Shape Rectangle

Reviews