KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 6 x 12In, WHT/BL, SYM, MUTCD

ZING| Zoro #: G0227665| Mfr #: 2359

$7.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Thickness: 0.080"
Symbol: Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227665 Mfr #: 2359
Width: 12"Thickness: 0.080"
Symbol: ArrowGlow-in-the-Dark: No
Language: No TextItem: Parking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: White/Blue
Green Certification or Other Recognition: UL Environment Claims ValidationLegend: Arrow Pictogram
Height: 6"Legend Style: Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend Arrow Pictogram, Printed Language No Text, Sign Shape Rectangle

Reviews