PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 6 x 12In, GRN/WHT, SYM, MUTCD

ZING| Zoro #: G0227701| Mfr #: 2360

$15.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Left ArrowGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227701 Mfr #: 2360
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Left Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: SymbolHeight: 6"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Green/WhiteThickness: 0.080"
Item: Parking SignGlow-in-the-Dark: No
Legend: Arrow PictogramStandards: MUTCD
Material: AluminumWidth: 12"
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend Arrow Pictogram, Printed Language No Text, Sign Shape Rectangle

Reviews