PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Parking Sign, 6 x 12In, WHT/BL, SYM, MUTCD

ZING| Zoro #: G0210892| Mfr #: 2362

$10.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Arrow PictogramDouble-Sided: NoGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210892 Mfr #: 2362
Legend: Arrow PictogramDouble-Sided: No
Green Certification or Other Recognition: UL Environment Claims ValidationGlow-in-the-Dark: No
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleLegend Style: Symbol
Background Color: BlueWidth: 12"
Material: AluminumItem: Parking Sign
Language: EnglishSymbol: Double Arrow
Thickness: 0.080"Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend Color: WhiteHeader: No Header
Legend/Background Color: White/BlueHeight: 6"
Country of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Arrow Pictogram, Printed Language English, Sign Shape Rectangle

Reviews