THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Traffic Sign, 12 x 12In, BK/YEL, Text, MUTCD

ZING| Zoro #: G0229153| Mfr #: 2419

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color:
Green Certification or Other Recognition:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229153 Mfr #: 2419
Legend/Background Color: Green Certification or Other Recognition:
Item: Glow-in-the-Dark:
Sign Shape: Green Environmental Attribute:
Height: Standards:
Width: Subject Matter:
Language: Thickness:
UV Resistant: Material:
Legend: Legend Style:
Country of Origin (subject to change): United States

Description

Property Signs, Sign Subject Matter Trespassing and Property, Height 12 In., Width 12 In., Sign Material Aluminum, Legend Warning! No Trespassing This Is Private Land Owner Or Occupant Will Prosecute Under The Provision Of Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty, Printed Language English, Sign Shape Rectangle

Reviews