Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, GRN and BL/WHT

ZING| Zoro #: G0227412| Mfr #: 2343

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227412 Mfr #: 2343
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Reserved ParkingGlow-in-the-Dark: No
Legend/Background Color: Green and Blue/WhiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: ParkingSymbol: Handicap w/R-Arrow
MUTCD Code: R7-8RWidth: 12"
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking, Symbol Handicap w/R-Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews