Parking Sign, 18 x 12In, GRN and BL/WHT

ZING| Zoro #: G0227376| Mfr #: 2344

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227376 Mfr #: 2344
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Reserved ParkingGlow-in-the-Dark: No
Legend/Background Color: Green and Blue/WhiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: ParkingSymbol: Handicap w/L-Arrow
MUTCD Code: R7-8LWidth: 12"
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Reserved Parking, Symbol Handicap w/L-Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews