Parking Sign, 18 x 12In, GRN and BL/WHT

ZING| Zoro #: G0227324| Mfr #: 2345

$44.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Green and Blue/White
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227324 Mfr #: 2345
Legend/Background Color: Green and Blue/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 18"Standards: MUTCD
Width: 12"Subject Matter: Parking
Language: EnglishThickness: 0.080"
Symbol: Handicap w/Double Headed ArrowUV Resistant: No
Material: AluminumLegend: Reserved Parking
Legend Style: Text and SymbolMUTCD Code: R7-8D
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Reserved Parking, Printed Language English, Sign Shape Rectangle

Reviews