Parking Sign, 18 x 12In, WHT/BL, PRKG, MUTCD

ZING| Zoro #: G0226633| Mfr #: 2351

$32.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226633 Mfr #: 2351
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Sign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumLanguage: English
Legend Style: Text and SymbolSubject Matter: Parking
Symbol: HandicapLegend: Parking
Width: 12"Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews