KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, 14x10In, PK5

ZING| Zoro #: G0482106| Mfr #: 2024S

$22.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Green
Subject Matter: Recycling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482106 Mfr #: 2024S
Width: 10"Header Background Color: Green
Subject Matter: RecyclingGlow-in-the-Dark: No
Language: EnglishMaterial: Self Stick Eco-Poly
Item: Recycle LabelGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Mounting Style: SurfaceLegend: Green@Work(TM) Cardboard (Recycle Symbol)
Height: 14"Legend Style: Text and Symbol
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Green@Work
Country of Origin (subject to change): United States

Description

Recycle Label, Subject Matter Recycling, English, Legend Green@Work(TM) Cardboard (Recycle Symbol), Legend Style Text and Symbol, Header Green@Work(TM), Self Stick Eco-Poly, Height 14 In., Width 10 In., Mounting Style Surface, Package Quantity 5

Reviews