PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Recycle Label, 14x10In, PK5

ZING| Zoro #: G2379316| Mfr #: 2041S

$30.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: RectangleSubject Matter: RecyclingHeader Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379316 Mfr #: 2041S
Sign Shape: RectangleSubject Matter: Recycling
Header Legend Color: WhiteLanguage: English
Header Background Color: GreenLegend: Green@Work(TM) Metals Only (Recycle Symbol)
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVCGlow-in-the-Dark: No
Height: 14"Mounting Style: Surface
Width: 10"Material: Self Stick Eco-Poly
Header: Green@WorkUV Resistant: No
Legend Style: Text and SymbolItem: Recycle Label
Country of Origin (subject to change): United States

Description

Recycle Label, Subject Matter Recycling, English, Legend Green@Work(TM) Metals Only (Recycle Symbol), Legend Style Text and Symbol, Header Green@Work(TM), Self Stick Eco-Poly, Height 14 In., Width 10 In., Mounting Style Surface, Package Quantity 5

Reviews