Recycle Label, PK5

ZING| Zoro #: G0966664| Mfr #: 0009S

$12.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Header Legend Color: WhiteLegend/Background Color: Black, Green/WhiteLanguage: English
Save 15%. Sign up for Z-mail.


Zoro #: G0966664 Mfr #: 0009S
Header Legend Color: WhiteLegend/Background Color: Black, Green/White
Language: EnglishHeader Background Color: Green
Legend: Please RecycleGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Height: 7"Self-Adhesive: Yes
Write on Surface: NoWidth: 5"
Legend Color: blackMaterial: Polyester
Shape: RectangleHeader: Green@Work
Background Color: WhiteItem: Recycle Label
Country of Origin (subject to change): United States


Recycle Label, Material Self-Adhesive Eco-Poly, Legend Please Recycle (Recycle Symbol), Height 7 In., Width 5 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5