SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recycle Label, PK5

ZING| Zoro #: G1616517| Mfr #: 0021S

$26.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Office PaperBackground Color: WhiteWidth: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616517 Mfr #: 0021S
Legend: Office PaperBackground Color: White
Width: 5"Header Legend Color: White
Height: 7"Write on Surface: No
Material: PolyesterItem: Recycle Label
Language: EnglishHeader Background Color: Green
Self-Adhesive: YesGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend Color: blackHeader: Green@Work
Legend/Background Color: Black, Green/WhiteShape: Rectangle
Legend Style: Symbol and TextCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Office Paper, Height 7 In., Width 5 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews