KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G0567822| Mfr #: 0024S

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Header Background Color: Green
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567822 Mfr #: 0024S
Width: 5"Header Background Color: Green
Language: EnglishShape: Rectangle
Material: PolyesterLegend Color: black
Self-Adhesive: YesItem: Recycle Label
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVCLegend/Background Color: Black, Green/White
Legend: CardboardHeight: 7"
Background Color: WhiteLegend Style: Text and Symbol
Header Legend Color: WhiteWrite on Surface: No
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Cardboard, Height 7 In., Width 5 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews