SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recycle Label, PK5

ZING| Zoro #: G1649706| Mfr #: 0026S

$17.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: NoMaterial: PolyesterLegend/Background Color: Black, Green/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649706 Mfr #: 0026S
Write on Surface: NoMaterial: Polyester
Legend/Background Color: Black, Green/WhiteHeight: 7"
Header Legend Color: WhiteHeader: Green@Work
Legend Color: blackLegend: Recyclable Paper Only
Item: Recycle LabelGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Language: EnglishHeader Background Color: Green
Width: 5"Self-Adhesive: Yes
Shape: RectangleBackground Color: White
Country of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Recyclable Paper Only, Height 7 In., Width 5 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews