SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recycle Label, PK5

ZING| Zoro #: G0888982| Mfr #: 0068S

$12.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyesterWidth: 5"Header: Green@Work
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888982 Mfr #: 0068S
Material: PolyesterWidth: 5"
Header: Green@WorkLegend/Background Color: Black, Green/White
Legend Color: blackLegend: Trash Only
Background Color: WhiteWrite on Surface: No
Self-Adhesive: YesHeader Legend Color: White
Language: EnglishHeight: 7"
Shape: RectangleItem: Recycle Label
Header Background Color: GreenGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Country of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Trash Only, Height 7 In., Width 5 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews