KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G2327455| Mfr #: 1009S

$16.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend/Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327455 Mfr #: 1009S
Legend Color: blackGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend/Background Color: WhiteItem: Recycle Label
Language: EnglishHeight: 7"
Shape: RectangleSelf-Adhesive: Yes
Width: 10"Header Background Color: Green
Legend: Please RecycleHeader Legend Color: White
Write on Surface: NoBackground Color: White
Legend Style: Text and SymbolMaterial: Polyester
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Please Recycle, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews