KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G2115933| Mfr #: 1021S

$20.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: No
Legend/Background Color: White
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115933 Mfr #: 1021S
Write on Surface: NoLegend/Background Color: White
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVCLegend Color: black
Legend Style: Text and SymbolHeader: Green@Work
Header Background Color: GreenWidth: 10"
Background Color: WhiteHeader Legend Color: White
Height: 7"Language: English
Shape: RectangleLegend: Office Paper
Item: Recycle LabelMaterial: Polyester
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Office Paper, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews