Recycle Label, PK5

ZING| Zoro #: G0992792| Mfr #: 1022S

$18.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Color: black
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend/Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992792 Mfr #: 1022S
Legend Color: blackGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend/Background Color: WhiteItem: Recycle Label
Language: EnglishHeight: 7"
Shape: RectangleSelf-Adhesive: Yes
Width: 10"Header Background Color: Green
Legend: NewspaperHeader Legend Color: White
Write on Surface: NoBackground Color: White
Legend Style: Text and SymbolMaterial: Polyester
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Newspaper, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews