BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Recycle Label, PK5

ZING| Zoro #: G1032001| Mfr #: 1024S

$24.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Self-Adhesive: YesLegend Color: blackLegend: Cardboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032001 Mfr #: 1024S
Self-Adhesive: YesLegend Color: black
Legend: CardboardHeader Legend Color: White
Item: Recycle LabelHeader Background Color: Green
Standards: -Shape: Rectangle
Write on Surface: NoWidth: 10"
Background Color: WhiteHeader: Green@Work
Height: 7"Material: Polyester
Language: EnglishGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend/Background Color: WhiteCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Cardboard, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews