KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G0438882| Mfr #: 1030S

$17.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 7"
Item: Recycle Label
Material: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438882 Mfr #: 1030S
Height: 7"Item: Recycle Label
Material: POLYESTERWidth: 10"
Legend: Glass OnlyLegend/Background Color: White
Shape: RectangleLanguage: English
Header: Green@WorkBackground Color: White
Legend Color: BlackGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend Style: Text and SymbolHeader Legend Color: White
Header Background Color: GreenSelf-Adhesive: Yes
Write on Surface: NoCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Glass Only, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews