SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Recycle Label, PK5

ZING| Zoro #: G0707524| Mfr #: 1046S

$18.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header Legend Color: WhiteLegend/Background Color: WhiteLanguage: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707524 Mfr #: 1046S
Header Legend Color: WhiteLegend/Background Color: White
Language: EnglishHeader Background Color: Green
Legend: Recyclable Plastic Banding OnlyGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Height: 7"Self-Adhesive: Yes
Write on Surface: NoWidth: 10"
Legend Color: blackMaterial: Polyester
Shape: RectangleHeader: Green@Work
Background Color: WhiteItem: Recycle Label
Country of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Recyclable Plastic Banding Only, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews