DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G2462354| Mfr #: 1049S

$16.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header Legend Color: White
Legend/Background Color: White
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462354 Mfr #: 1049S
Header Legend Color: WhiteLegend/Background Color: White
Language: EnglishHeader Background Color: Green
Legend: CartonsGreen Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Height: 7"Self-Adhesive: Yes
Write on Surface: NoWidth: 10"
Legend Color: blackMaterial: Polyester
Standards: -Shape: Rectangle
Header: Green@WorkBackground Color: White
Item: Recycle LabelCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Cartons, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Symbol and Text, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews