KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recycle Label, PK5

ZING| Zoro #: G2344203| Mfr #: 1068S

$16.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Color: black
Legend/Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344203 Mfr #: 1068S
Shape: RectangleLegend Color: black
Legend/Background Color: WhiteWrite on Surface: No
Background Color: WhiteLanguage: English
Self-Adhesive: YesHeight: 7"
Width: 10"Header Legend Color: White
Material: PolyesterHeader: Green@Work
Legend Style: Text and SymbolItem: Recycle Label
Green Environmental Attribute: Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVCHeader Background Color: Green
Legend: Trash OnlyCountry of Origin (subject to change): United States

Description

Recycle Label, Material Polyester, Legend Trash Only, Height 7 In., Width 10 In., Legend Color Black, Background Color White, Header Green@Work, Language English, Legend Style Text and Symbol, Write on Surface No, Self-Adhesive Yes, Shape Rectangle, Package Quantity 5

Reviews