Environmental Awareness Sign, 14 x 10In

ZING| Zoro #: G0751685| Mfr #: 2024

$9.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic
Header Legend Color: White
Width: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751685 Mfr #: 2024
Material: PlasticHeader Legend Color: White
Width: 10"Header Background Color: Green
Mounting Style: SurfaceSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 14"UV Resistant: No
Thickness: 0.065"Legend: Green@Work(TM) Cardboard
Legend Style: Text and SymbolGlow-in-the-Dark: No
Subject Matter: RecyclingHeader: Green@Work
Green Certification or Other Recognition: UL Environment Claims ValidationCountry of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Cardboard, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 14 In., Width 10 In., Mounting Style Surface

Reviews