Environmental Awareness Sign, Bilingual

ZING| Zoro #: G2352366| Mfr #: 3010

$22.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: V-Shaped
Height: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352366 Mfr #: 3010
Item: Recycling SignMounting Style: V-Shaped
Height: 7-1/2"Width: 20"
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationHeader Legend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English, Spanish
Legend Style: Text and SymbolDouble-Sided: Yes
Subject Matter: RecyclingLegend: Green@Work(TM) Recycle/Reciclar
Header Background Color: GreenHeader: Green@Work
Country of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Spanish, Legend Green@Work(TM) Recycle/Reciclar, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7-1/2 In., Width 20 In., Mounting Style V-Shaped

Reviews