Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1821504| Mfr #: 1010

$11.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821504 Mfr #: 1010
Item: Recycling SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work(TM)
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English, Spanish
Legend Style: Text and SymbolSubject Matter: Recycling
Legend: Green@Work(TM) Recycle/ReciclarGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Spanish, Legend Green@Work(TM) Recycle/Reciclar, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews