Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G0351093| Mfr #: 1011

$11.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351093 Mfr #: 1011
Item: Recycling SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: English, SpanishLegend Style: Text and Symbol
Subject Matter: RecyclingLegend: Green@Work(TM) Recycle/Recycler
Header: Green@Work(TM)Country of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Spanish, Legend Green@Work(TM) Recycle/Recycler, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews