Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1663286| Mfr #: 1026

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663286 Mfr #: 1026
Item: Recycling SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Header Legend Color: WhiteSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text and Symbol
Subject Matter: RecyclingLegend: Green@Work(TM) Recyclable Paper Only
Header Background Color: GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Recyclable Paper Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews