LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Environmental Sign, 7 x 10In, ENG, SURF

ZING| Zoro #: G1228577| Mfr #: 1028

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228577 Mfr #: 1028
Item: Recycling SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Header Legend Color: WhiteSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text and Symbol
Subject Matter: RecyclingLegend: Green@Work(TM) Aluminum Cans Only
Header Background Color: GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Aluminum Cans Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews