- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Facility Signs
- /
- Environmental Awareness Sign, 7 x 10In, 1031
Shop Alternate Products
This Product is Discontinued
Zing
Environmental Awareness Sign, 7 x 10In, 1031 (Discontinued)
Mfr # 1031
Zoro # G1951747
This Product is Discontinued
Key Features
- Header Green@Work
- Legend Green@Work(TM) Plastic Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Customers Also Purchased
- Brand Zing
-
MFR #
1031
-
Zoro #
G1951747
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Details
Item | Recycling Sign |
Header | Green@Work |
Legend | Green@Work(TM) Plastic Only |
Sign Shape | Vertical Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
ADA Compliant | No |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Mounting Style | Surface |
Language | English |
Header Background Color | Green |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text and Symbol |
Material | Plastic |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Subject Matter | Recycling |
Header Legend Color | White |
Sign Legend Color | Black |
Includes | Adhesive Strips |
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | No |
Metal Detectable | No |
Sign Legend Text Color | Black |
Sign Legend Background Color | White |
Legend Pictogram Description | Recycle |
Sign Mounting Location | Wall |
Mirror Print | No |
Material Properties | Rigid |
Mounting Pattern | 4 Corner |
Number of Printed Sides | 1 |
Legend Pictogram ID | PHSK-56 |
Graffiti Resistant | No |
Maximum Service Temperature | 120 Degrees F |
OSHA Regulations | OSHA 1910.145 |
Includes Mounting Hardware | Yes |
Average Outdoor Durability | 5 to 7 yr |
Corrosion Resistant | Yes |
Sign Header Style | Text |
Outdoor Life Expectancy | 5 to 7 yr |
Protective Coating | No Protective Coating |
Sign Header | Green@Work |
State Specific Sign | No |
Minimum Application Temperature | 40 Degrees F |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Header Background Color | Green |
ANSI 969 Compliant | No |
Anti-Slip Surface | No |
Minimum Service Temperature | -30 Degrees F |
Sign Legend | Plastic Only |
Maximum Viewing Distance - Unfavorable Conditions | 50 ft |
Maximum Viewing Distance - Favorable Conditions | 100 ft |
Sign Header Text Color | White |
Product Type | Recycling Sign |
Description
Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in