Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1708716| Mfr #: 1047

$12.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Recycling Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708716 Mfr #: 1047
Item: Recycling SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationHeader Legend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English
Legend Style: Text and SymbolSubject Matter: Recycling
Legend: Green@Work(TM) Recyclable Steel Banding OnlyHeader Background Color: Green
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Recycling Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Recyclable Steel Banding Only, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews