KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Restroom Sign, 7-1/2 x 20In, BL/WHT

ZING| Zoro #: G0317204| Mfr #: 3061

$24.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Restrooms/Banos
Mounting Style: Projecting
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317204 Mfr #: 3061
Legend: Restrooms/BanosMounting Style: Projecting
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Subject Matter: RestroomLegend/Background Color: Blue/White
Thickness: 0.250"Material: Plastic
Glow-in-the-Dark: YesLanguage: English, Spanish
Green Certification or Other Recognition: UL Environment Claims ValidationLegend Style: Text and Symbol
Item: Restroom SignCountry of Origin (subject to change): United States

Description

Restroom Sign, Subject Matter Restroom, English, Spanish, Legend Restrooms/Banos, Legend Style Text and Symbol, Plastic, Mounting Style Projecting

Reviews