Parking Sign, 18 x 12In, R/WHT, R7-6R

ZING| Zoro #: G0213087| Mfr #: 2281

$17.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213087 Mfr #: 2281
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: Red/whiteItem: No Parking Sign
Symbol: Right ArrowHeight: 18"
MUTCD Code: R7-6RWidth: 12"
Language: EnglishLegend: No Parking Loading Zone
Thickness: 0.080"Standards: MUTCD, LEED
Green Certification or Other Recognition: UL Environment Claims ValidationLegend Style: Text and Symbol
Subject Matter: TrafficGlow-in-the-Dark: No
Material: AluminumUV Resistant: No
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Traffic, English, Legend No Parking Loading Zone, Symbol Right Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews