Roll Up Traffic Sign, 36"x36", Vinyl

ZING| Zoro #: G0229187| Mfr #: 2214

$18.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD, LEED
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0229187 Mfr #: 2214
Item: Handicap Parking SignHeight: 18"
Standards: MUTCD, LEEDUV Resistant: No
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Sign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumLanguage: English
Legend Style: Text and SymbolSubject Matter: Parking
Symbol: HandicapLegend: Wheel Chair Ramp
Width: 12"Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Wheel Chair Ramp, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews