Parking Sign, 6 x 12In, GRN/WHT, Text, R7-8A

ZING| Zoro #: G0229022| Mfr #: 2346

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Material: Aluminum
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229022 Mfr #: 2346
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentMaterial: Aluminum
Green Certification or Other Recognition: UL Environment Claims ValidationWidth: 12"
Language: EnglishLegend Style: Text
Standards: MUTCDThickness: 0.080"
MUTCD Code: R7-8AGlow-in-the-Dark: No
Legend: Van AccessibleHeight: 6"
Sign Shape: RectangleLegend/Background Color: Green/White
Item: Handicap Parking SignUV Resistant: No
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, English, Legend Van Accessible, Legend Style Text, Aluminum, Height 6 In., Width 12 In., Sign Shape Rectangle

Reviews