Parking Sign, 12 x 12In, WHT/BL, G-42, MUTCD

ZING| Zoro #: G0211802| Mfr #: 2349

$17.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 12"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211802 Mfr #: 2349
Item: Handicap Parking SignHeight: 12"
Standards: MUTCDUV Resistant: No
Sign Shape: SquareGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Handicapped ParkingGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: ParkingSymbol: Handicap
MUTCD Code: G-42Width: 12"
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 12 In., Width 12 In., Sign Shape Square

Reviews